Precision Tapered Roller Bearing Cup
Inner diameter | 67.818 mm |
---|---|
Outer diameter | 80.01 mm |
Width | 17.78 mm |
Logistics dimensions (L x W x H) | 17,78x80,01x80,01 mm |
---|---|
Logistic Weight | 134 g |
Packaged dimensions (D x W x H) | 25,4x82,55x82,55 mm |
Inner diameter | 67.818 mm |
Outer diameter | 80.01 mm |
Width | 17.78 mm |
Usually arrives within 14 working days