Tapered roller bearing NTN 4T-66200, Outer diameter: 86.5 mm | Inner diameter: 50.8 mm | Width: 31.75 mm
NTN - Tapered Roller Bearing - 4T-66200
See technical informationReferences
NTN:4T-66200
Rubix:204A7851
EAN:4547359584691




Technical specifications
| Inner diameter | 50.8 mm |
|---|---|
| Outer diameter | 86.5 mm |
| Width | 31.75 mm |
Product details : NTN 4T-66200 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 117,475x117,475x31,75 mm |
|---|---|
| Logistic Weight | 1140 g |
| Inner diameter | 50.8 mm |
| Outer diameter | 86.5 mm |
| Width | 31.75 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 153000 N |
| Basic dynamic load, radial - Cr | 13000 N |
Show UNSPSC/ECL@SS
£ 45.24 excl. VAT
/ Each
£ 54.29 incl. VAT
- Usually arrives within 14 working days