Timken Tapered Roller Bearing JM716600
Inner diameter | 85 mm |
---|---|
Outer diameter | 130 mm |
Width | 30 mm |
Packaged dimensions (D x W x H) | 133,858x133,858x34,544 mm |
---|---|
Package weight | 893,6 g |
Inner diameter | 85 mm |
Outer diameter | 130 mm |
Width | 30 mm |
Bearing Clearance | CN |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days