TIMKEN 14276-20082 TAPERED ROLLER BEARING CUP
Timken Tapered Roller Bearings
See technical informationSee documentsReferences
Timken:14276
Rubix:105A3600
EAN:0053893183688




Technical specifications
| Inner diameter | 31.75 mm |
|---|---|
| Outer diameter | 69.012 mm |
| Width | 15.875 mm |
Documents
Product details : TIMKEN 14276-20082 TAPERED ROLLER BEARING CUP
TDI bearings have a one-piece double inner race and two single outer races and are typically supplied complete with an outer race spacer as a pre-set assembly. The bearing can be used at fixed positions on rotation shaft applications. For rotating housing application it can be used to float on the stationary shaft.
Technical specifications
Attributes
| Inner diameter | 31.75 mm |
|---|---|
| Outer diameter | 69.012 mm |
| Width | 15.875 mm |
| Bearing Clearance | cn |
| Weight | 0.3 kg |
Show UNSPSC/ECL@SS
£ 11.13 excl. VAT
/ Each
£ 13.36 incl. VAT
- Delivery usually within ( 7 ) days