Tapered roller bearing Timken 67920-30000, Outer diameter: 282.575 mm | Inner diameter: 246.634 mm | Width: 36.513 mm
Tapered Roller Bearing Cup
See technical informationReferences
Timken:67920-30000
Rubix:396A9983
EAN:0053893375281


Technical specifications
| Inner diameter | 246.634 mm |
|---|---|
| Outer diameter | 282.575 mm |
| Width | 36.513 mm |
Product details : TIMKEN 67920-30000 PRECISION TAPERED ROLLER BEARING CUP
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cup (outer ring) will need to be purchased with a matching cone (inner ring/cage/rollers).
This cup (outer ring) will need to be purchased with a matching cone (inner ring/cage/rollers).
Strengths
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 36,512x282,575x282,575 mm |
|---|---|
| Logistic Weight | 2613 g |
| Packaged dimensions (D x W x H) | 52,4256x295,3512x295,3512 mm |
| Inner diameter | 246.634 mm |
| Outer diameter | 282.575 mm |
| Width | 36.513 mm |
| Bearing Clearance | cn |
| Weight | 7.9 kg |
| Series | 67900 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 1,537.27 excl. VAT
/ Each
£ 1,844.72 incl. VAT
- Usually arrives within 14 working days