Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN L163149-90058 DOUBLE ROW TAPERED ROLLER BEARING
Tapered roller bearing Timken L 163149-90058
Tapered roller bearing Timken
References
timken:
L 163149-90058
rubix:
396A3627
ean:
0053893505220
Product details
Technical specifications
Product details : TIMKEN L163149-90058 DOUBLE ROW TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7,262.40
excl. VAT
/
Each
£
8,714.88
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing NTN 4T-L217849/L217810, Outer diameter: 123.825 mm | Inner diameter: 88.9 mm | Width: 20.638 mm
Tapered roller bearing Timken 559, Inner diameter: 63.5 mm | Width: 36.678 mm
Tapered roller bearing Timken HM807044/HM807010
Tapered roller bearing Timken 28158-90095, Outer diameter: 80.035 mm | Inner diameter: 40 mm | Width: 45.974 mm
Tapered roller bearing NTN 4T-32006X, Outer diameter: 55 mm | Inner diameter: 30 mm | Width: 17 mm
Tapered roller bearing Timken 39243DA
Tapered roller bearing FAG 31328-X-XL-DF-A160-200, Outer diameter: 300 mm | Inner diameter: 140 mm | Width: 154 mm
Tapered roller bearing Timken L327249-90026, Outer diameter: 177.038 mm | Inner diameter: 133.35 mm | Width: 57.15 mm
Tapered roller bearing Timken 55175C/55437, Outer diameter: 111.13 mm | Inner diameter: 44.45 mm | Width: 30.16 mm
Tapered roller bearing NTN 4T-368A, Outer diameter: 67 mm | Inner diameter: 50.8 mm | Width: 22.225 mm
Tapered roller bearing Timken 07100/07196, Outer diameter: 50.005 mm | Inner diameter: 25.4 mm | Width: 14.26 mm
Tapered roller bearing NTN 4T-582, Outer diameter: 110 mm | Inner diameter: 82.55 mm | Width: 36.098 mm
Tapered roller bearing NTN 4T-33011, Outer diameter: 90 mm | Inner diameter: 55 mm | Width: 27 mm
Tapered roller bearing Timken HH221434/HH221410, Outer diameter: 190.5 mm | Inner diameter: 88.9 mm | Width: 46.038 mm
Tapered roller bearing NTN 4T-LM522510, Outer diameter: 159.987 mm | Inner diameter: 153.387 mm | Width: 26.988 mm