NTN - Tapered Roller Bearing - 4T-JM515610PK
Inner diameter | 114.3 mm |
---|---|
Outer diameter | 130 mm |
Width | 28.5 mm |
Logistics dimensions (L x W x H) | 130x130x28,5 mm |
---|---|
Logistic Weight | 616 g |
Inner diameter | 114.3 mm |
Outer diameter | 130 mm |
Width | 28.5 mm |
Bearing Clearance | cn |
Series | trb inch |
Material | case-hardened steel |
Cage | steel |
Standard | iso 355 |
Usually arrives within 14 working days