NTN - Tapered Roller Bearing - 4T-HM803149
Inner diameter | 44.45 mm |
---|---|
Outer diameter | 88.9 mm |
Width | 29.37 mm |
Logistics dimensions (L x W x H) | 90x90x35 mm |
---|---|
Logistic Weight | 545 g |
Inner diameter | 44.45 mm |
Outer diameter | 88.9 mm |
Width | 29.37 mm |
Material | case-hardened steel |
Cage | steel |
Basic static load, axial - C0a | 125000 N |
Basic dynamic load, axial - Ca | 935 N |
Usually arrives within 14 working days