Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Axial tapered roller bearing
TIMKEN 495A-90029 TAPERED ROLLER BEARING ASSEMBLY
TIMKEN 495A-90029 TAPERED ROLLER BEARING ASSEMBLY
Axial tapered roller bearing Timken
References
timken:
495A-90029
rubix:
105A6123
ean:
0053893044767
Technical specifications
Inner diameter
76.2
mm
Outer diameter
136.652
mm
Width
69.85
mm
Product details
Technical specifications
Product details : TIMKEN 495A-90029 TAPERED ROLLER BEARING ASSEMBLY
Technical specifications
Attributes
Inner diameter
76.2
mm
Outer diameter
136.652
mm
Width
69.85
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
410.20
excl. VAT
/
Each
£
492.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TIMKEN 535-99401 TAPERED ROLLER BEARING
TIMKEN 13685-90066 TAPERED ROLLER BEARING DOUBLE CUP
TIMKEN H715346-20024 TAPERED ROLLER BEARING CONE
TIMKEN 3767-20024 TAPERED ROLLER BEARING CONE
TIMKEN JM714210-N0000 TAPERED ROLLER BEARING CUP
TIMKEN 453A-20024 TAPERED ROLLER BEARING CUP
TIMKEN 6220-20024 TAPERED ROLLER BEARING CUP
TIMKEN 74525-20024 TAPERED ROLLER BEARING CONE
TIMKEN 2687-20024 TAPERED ROLLER BEARING CONE
TIMKEN HH840249-99401 TAPERED ROLLER BEARING
TIMKEN 472A-20024 TAPERED ROLLER BEARING CUP
TIMKEN 22168-20024 TAPERED ROLLER BEARING CONE
TIMKEN 3780-20024 TAPERED ROLLER BEARING CONE
TIMKEN 02473X-70016 TAPERED ROLLER BEARING CONE
TIMKEN 687-90065 TAPERED ROLLER BEARING ASSEMBLY