Tapered roller bearing Timken 42375-90156, Outer diameter: 149.352 mm | Inner diameter: 95.25 mm | Width: 66.548 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:42375-90156
Rubix:397A8099
EAN:0053893285443


Technical specifications
| Inner diameter | 95.25 mm |
|---|---|
| Outer diameter | 149.352 mm |
| Width | 66.548 mm |
Product details : TIMKEN 42375-90156 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 66,548x149,352x149,352 mm |
|---|---|
| Logistic Weight | 4012 g |
| Packaged dimensions (D x W x H) | 171,45x107,95x171,45 mm |
| Inner diameter | 95.25 mm |
| Outer diameter | 149.352 mm |
| Width | 66.548 mm |
Show UNSPSC/ECL@SS
£ 589.36 excl. VAT
/ Each
£ 707.23 incl. VAT
- Usually arrives within 14 working days