Tapered roller bearing Timken 3188S/3120, Outer diameter: 72.626 mm | Inner diameter: 31.75 mm | Width: 30.163 mm
Timken Tapered Roller Bearing 3100
See technical informationReferences
Timken:3188S/3120
Rubix:100A0660
EAN:0053893652573


Technical specifications
| Inner diameter | 31.75 mm |
|---|---|
| Outer diameter | 72.626 mm |
| Width | 30.163 mm |
Product details : TIMKEN 3188S-99401 TAPERED ROLLER BEARING
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30,163x72,626x72,626 mm |
|---|---|
| Logistic Weight | 583 g |
| Packaged dimensions (D x W x H) | 33,3756x85,8012x85,8012 mm |
| Inner diameter | 31.75 mm |
| Outer diameter | 72.626 mm |
| Width | 30.163 mm |
| Bearing Clearance | cn |
| Series | 3100 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 580.15 excl. VAT
/ Each
£ 696.18 incl. VAT
- Usually arrives within 14 working days