Tapered roller bearing Timken K24429, Outer diameter: 333.375 mm | Inner diameter: 50.8 mm | Width: 36.515 mm
Tapered Roller Double Cup Component
See technical informationReferences
Timken:K24429
Rubix:397A7783
Manufacturer :100110725
EAN:0053893208244






Technical specifications
| Inner diameter | 50.8 mm |
|---|---|
| Outer diameter | 333.375 mm |
| Width | 36.515 mm |
Product details : TIMKEN K24429-20001 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 34,925x50,8x50,8 mm |
|---|---|
| Logistic Weight | 513 g |
| Packaged dimensions (D x W x H) | 66,802x66,802x44,45 mm |
| Package weight | 513 g |
| Inner diameter | 50.8 mm |
| Outer diameter | 333.375 mm |
| Width | 36.515 mm |
| Bearing Clearance | cn |
| Weight | 0.27 kg |
| Series | 3000 |
| Total bearing width | 114.3 mm |
Show UNSPSC/ECL@SS
£ 287.48 excl. VAT
/ Each
£ 344.98 incl. VAT
- Usually arrives within 14 working days