Tapered Roller Bearing Multi-Bearing Kit
Inner diameter | 69.85 mm |
---|---|
Outer diameter | 127 mm |
Width | 36.51 mm |
Logistics dimensions (L x W x H) | 36,513x127x127 mm |
---|---|
Logistic Weight | 1777 g |
Packaged dimensions (D x W x H) | 49,022x141,732x141,732 mm |
Inner diameter | 69.85 mm |
Outer diameter | 127 mm |
Width | 36.51 mm |
Series | 565 |
Material | Stamped Steel |
Cage | Steel |
Total bearing width | 36.51 mm |
Basic static load, radial - C0r | 262000 N |
Basic dynamic load, radial - Cr | 31700 N |
Usually arrives within 14 working days