Timken Tapered Roller Bearing 39000
Inner diameter | 59.99 mm |
---|---|
Outer diameter | 110.06 mm |
Width | 22 mm |
Logistics dimensions (L x W x H) | 22x110,058x110,058 mm |
---|---|
Logistic Weight | 866 g |
Packaged dimensions (D x W x H) | 31,75x117,602x117,602 mm |
Inner diameter | 59.99 mm |
Outer diameter | 110.06 mm |
Width | 22 mm |
Bearing Clearance | CN |
Series | 39000 |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days