Tapered roller bearing Timken 3795/3720, Outer diameter: 93.264 mm | Inner diameter: 50.8 mm | Width: 30.163 mm

Timken Tapered Roller Bearing 3700

See technical information
References
Timken:3795/3720
Rubix:100A3326
EAN:0053893652719
brand logo
Technical specifications
Inner diameter50.8 mm
Outer diameter93.264 mm
Width30.163 mm
See all Specifications

Product details : TIMKEN 3795-99401 TAPERED ROLLER BEARING


Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.

Strengths

Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.

Applications

Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels

Technical specifications


Attributes
Logistics dimensions (L x W x H)47,625x167,168x167,168 mm
Logistic Weight4404 g
Packaged dimensions (D x W x H)50,8x206,502x206,502 mm
Inner diameter50.8 mm
Outer diameter93.264 mm
Width30.163 mm
Bearing Clearancecn
Series3700
Materialsteel
Cagesteel
Show UNSPSC/ECL@SS
£ 92.61 excl. VAT
/ Each
£ 111.13 incl. VAT
  • Usually arrives within 14 working days