Tapered roller bearing NTN 4T-48290, Outer diameter: 155.5 mm | Inner diameter: 127 mm | Width: 38.1 mm
NTN - Tapered Roller Bearing - 4T-48290
See technical informationReferences
NTN:4T-48290
Rubix:204A7673
EAN:4547359534351




Technical specifications
| Inner diameter | 127 mm |
|---|---|
| Outer diameter | 155.5 mm |
| Width | 38.1 mm |
Product details : NTN 4T-48290 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 182,562x182,562x38,1 mm |
|---|---|
| Logistic Weight | 2247 g |
| Inner diameter | 127 mm |
| Outer diameter | 155.5 mm |
| Width | 38.1 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 435000 N |
| Basic dynamic load, radial - Cr | 224000 N |
Show UNSPSC/ECL@SS
£ 114.17 excl. VAT
/ Each
£ 137.00 incl. VAT
- Delivery usually within ( 3 ) days