Tapered roller bearing Timken 581D-902A5, Outer diameter: 139.954 mm | Inner diameter: 81.026 mm | Width: 81.026 mm
Tapered Roller Bearing Double Cone Assembly
See technical informationReferences
Timken:581D-902A5
Rubix:397A7643
EAN:0053893829913


Technical specifications
| Inner diameter | 81.026 mm |
|---|---|
| Outer diameter | 139.954 mm |
| Width | 81.026 mm |
Product details : TIMKEN 581D-902A5 TAPERED ROLLER BEARING DOUBLE CONE
TDI bearings have a one-piece double inner race and two single outer races and are typically supplied complete with an outer race spacer as a pre-set assembly. The bearing can be used at fixed positions on rotation shaft applications. For rotating housing application it can be used to float on the stationary shaft.
TDI bearings are sometimes used on rotating shaft applications where a loose fit is required for ease of removal.
TDI bearings are sometimes used on rotating shaft applications where a loose fit is required for ease of removal.
Strengths
Double cone and two single cups, with or without a cup spacer. Furnished as a matched assembly. Cups ground to fit
Applications
Gear reduction units; Calendar rolls; Industrial machinery
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 81,026x139,954x139,954 mm |
|---|---|
| Logistic Weight | 5313 g |
| Packaged dimensions (D x W x H) | 139,7x88,9x139,7 mm |
| Inner diameter | 81.026 mm |
| Outer diameter | 139.954 mm |
| Width | 81.026 mm |
Show UNSPSC/ECL@SS
£ 1,261.67 excl. VAT
/ Each
£ 1,514.00 incl. VAT
- Usually arrives within 14 working days