TIMKEN 399A-20024 TAPERED ROLLER BEARING CONE

Timken Tapered Roller Bearing 395

See technical information
References
Timken:399A
Rubix:106A1702
Manufacturer :100031790
EAN:0053893029399
brand logo
Technical specifications
Inner diameter68.262 mm
Outer diameter112.71 mm
Width21.996 mm
See all Specifications

Product details : TIMKEN 399A-20024 TAPERED ROLLER BEARING CONE


Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.

Technical specifications


Attributes
Packaged dimensions (D x W x H)117,602x117,602x31,75 mm
Package weight496,2 g
Inner diameter68.262 mm
Outer diameter112.71 mm
Width21.996 mm
Series395
Materialsteel
Cagesteel
Show UNSPSC/ECL@SS
£ 53.68 excl. VAT
/ Each
£ 64.42 incl. VAT
  • Delivery usually within ( 7 ) days