Tapered roller bearing Timken 42373/42590, Outer diameter: 149.974 mm | Inner diameter: 94.976 mm | Width: 31.75 mm
Timken Tapered Roller Bearing 42000
See technical informationReferences
Timken:42373/42590
Rubix:100A0980
EAN:0053893657127


Technical specifications
| Inner diameter | 94.976 mm |
|---|---|
| Outer diameter | 149.974 mm |
| Width | 31.75 mm |
Product details : TIMKEN 42373-99401 TAPERED ROLLER BEARING
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 31,75x149,974x149,974 mm |
|---|---|
| Logistic Weight | 1922 g |
| Packaged dimensions (D x W x H) | 39,116x154,432x154,432 mm |
| Inner diameter | 94.976 mm |
| Outer diameter | 149.974 mm |
| Width | 31.75 mm |
| Bearing Clearance | cn |
| Series | 42000 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 434.87 excl. VAT
/ Each
£ 521.84 incl. VAT
- Usually arrives within 14 working days