Tapered roller bearing NTN 4T-42688/42620, Outer diameter: 127 mm | Inner diameter: 76.2 mm | Width: 30.162 mm
Tapered roller bearing
See technical informationReferences
NTN:4T-42688/42620
Rubix:394A7122
EAN:4550253040057




Technical specifications
| Inner diameter | 76.2 mm |
|---|---|
| Outer diameter | 127 mm |
| Width | 30.162 mm |
Product details : NTN 4T-42688/42620 TAPERED ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 76.2 mm |
|---|---|
| Outer diameter | 127 mm |
| Width | 30.162 mm |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 56.30 excl. VAT
/ Each
£ 67.56 incl. VAT
- Usually arrives within 14 working days