NTN - Tapered Roller Bearing - 4T-HM81649PX3
Inner diameter | 16 mm |
---|---|
Outer diameter | 47 mm |
Width | 21 mm |
Logistics dimensions (L x W x H) | 47x47x21 mm |
---|---|
Logistic Weight | 120 g |
Inner diameter | 16 mm |
Outer diameter | 47 mm |
Width | 21 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Cage | Steel |
Standard | ISO 355 |
Usually arrives within 14 working days