Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN M235145-99403 TAPERED ROLLER BEARING
Tapered roller bearing Timken M 235145/M235113
Tapered roller bearing Timken
References
timken:
M 235145/M235113
rubix:
397A4821
ean:
0053893307343
Product details
Technical specifications
Product details : TIMKEN M235145-99403 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,060.35
excl. VAT
/
Each
£
2,472.42
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing NTN 4T-HM212010, Outer diameter: 122.238 mm | Inner diameter: 50.8 mm | Width: 29.718 mm
Tapered roller bearing Timken 18790/18720, Outer diameter: 85.001 mm | Inner diameter: 50.8 mm | Width: 40.64 mm
Tapered roller bearing Timken 575-90131, Outer diameter: 139.954 mm | Inner diameter: 76.2 mm | Width: 73.152 mm
Tapered roller bearing Timken NA 67385T-90086
Tapered roller bearing SKF 30307, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 22.75 mm
Tapered roller bearing SKF 30203, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 13.25 mm
Tapered roller bearing Timken LL264648, Inner diameter: 374.65 mm
Tapered roller bearing SKF 30322, Outer diameter: 240 mm | Inner diameter: 110 mm | Width: 54.5 mm
Tapered roller bearing Timken 636/632
Tapered roller bearing Timken L163149-90050, Outer diameter: 444.5 mm | Inner diameter: 355.6 mm | Width: 136.525 mm
Tapered roller bearing Timken 94700-90154, Outer diameter: 288.925 mm | Inner diameter: 177.8 mm | Width: 142.875 mm
Tapered roller bearing Timken 32021X-90KC3, Outer diameter: 160 mm | Inner diameter: 105 mm | Width: 35 mm
Tapered roller bearing Timken 496-90258, Outer diameter: 136.525 mm | Inner diameter: 80.963 mm | Width: 69.85 mm
Tapered roller bearing Timken 33018-90KA8, Outer diameter: 140 mm | Inner diameter: 90 mm | Width: 32.5 mm
Tapered roller bearing Timken HH840249-30000, Outer diameter: 269.494 mm | Inner diameter: 190.5 mm | Width: 95.25 mm