Timken Tapered Roller Bearing 42500
Inner diameter | 95.25 mm |
---|---|
Outer diameter | 149.225 mm |
Width | 66.67 mm |
Logistics dimensions (L x W x H) | 52,324x149,352x149,352 mm |
---|---|
Logistic Weight | 1392 g |
Packaged dimensions (D x W x H) | 154,432x154,432x68,072 mm |
Package weight | 1392,1 g |
Inner diameter | 95.25 mm |
Outer diameter | 149.225 mm |
Width | 66.67 mm |
Bearing Clearance | CN |
Series | 42500 |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days