Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 3580-99402 TAPERED ROLLER BEARING
Tapered roller bearing Timken 3580/3525
Tapered roller bearing Timken
References
timken:
3580/3525
rubix:
104A7397
ean:
0053893348704
Product details
Technical specifications
Product details : TIMKEN 3580-99402 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
185.22
excl. VAT
/
Each
£
222.26
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 22168DE
Tapered roller bearing Timken 52387-90139, Outer diameter: 162.052 mm | Inner diameter: 98.552 mm | Width: 82.55 mm
Tapered roller bearing NTN 30238UUTG, Outer diameter: 340 mm | Inner diameter: 190 mm | Width: 60 mm
Tapered roller bearing Timken LM11949/LM11910, Outer diameter: 45.237 mm | Inner diameter: 19.05 mm | Width: 16.637 mm
Tapered roller bearing Timken 28985-902A1, Outer diameter: 100.076 mm | Inner diameter: 60.452 mm | Width: 106.426 mm
Tapered roller bearing Timken 78251D-70000
Tapered roller bearing Timken LM 67048-90030
Tapered roller bearing NTN 30217U, Outer diameter: 150 mm | Inner diameter: 85 mm | Width: 30.5 mm
Tapered roller bearing FAG 31328-X-XL-DF-A160-200, Outer diameter: 300 mm | Inner diameter: 140 mm | Width: 154 mm
Tapered roller bearing Timken H924045-90038, Outer diameter: 214.376 mm | Inner diameter: 111.252 mm | Width: 115.824 mm
Tapered roller bearing NTN 4T-355X, Outer diameter: 63 mm | Inner diameter: 44.45 mm | Width: 21.692 mm
Tapered roller bearing Timken H715345/H715311, Outer diameter: 136.525 mm | Inner diameter: 71.438 mm | Width: 46.038 mm
Tapered roller bearing Timken HM204043/HM204010
Tapered roller bearing SKF 32206 BJ2/QCL7CVA606, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 21.6 mm
Tapered roller bearing Timken 25580/25519