Tapered roller bearing Timken HH221430, Outer diameter: 190.5 mm | Inner diameter: 76.2 mm | Width: 57.531 mm
Tapered roller bearing Timken
See technical informationReferences
Timken:HH221430
Rubix:397A6493
Manufacturer :100122215
EAN:0053893514963


Technical specifications
| Inner diameter | 76.2 mm |
|---|---|
| Outer diameter | 190.5 mm |
| Width | 57.531 mm |
Product details : TIMKEN HH221430-20024 TAPERED ROLLER BEARING CONE
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 190,5x190,5x63,5 mm |
|---|---|
| Package weight | 6309,9 g |
| Inner diameter | 76.2 mm |
| Outer diameter | 190.5 mm |
| Width | 57.531 mm |
| Bearing Clearance | cn |
| Weight | 8.6 kg |
| Series | hh221400 |
| Cage | steel |
| Total bearing width | 57.15 mm |
| Basic static load, radial - C0r | 692000 N |
| Basic dynamic load, radial - Cr | 138000 N |
Show UNSPSC/ECL@SS
£ 633.74 excl. VAT
/ Each
£ 760.49 incl. VAT
- Usually arrives within 14 working days




