Timken Tapered Roller Bearing 485
Inner diameter | 70 mm |
---|---|
Outer diameter | 120 mm |
Width | 29.794 mm |
Logistic Weight | 1211 g |
---|---|
Packaged dimensions (D x W x H) | 34,544x133,858x133,858 mm |
Inner diameter | 70 mm |
Outer diameter | 120 mm |
Width | 29.794 mm |
Bearing Clearance | cn |
Series | 485 |
Material | steel |
Cage | steel |
120 mm | |
120 mm |
Usually arrives within 14 working days