Tapered roller bearing Timken 3329B, Outer diameter: 81.755 mm | Inner diameter: 39.688 mm | Width: 23.812 mm
Tapered Roller Bearing Flanged Cup
See technical informationReferences
Timken:3329B
Rubix:397A7889
EAN:0053893125435




Technical specifications
| Inner diameter | 39.688 mm |
|---|---|
| Outer diameter | 81.755 mm |
| Width | 23.812 mm |
Product details : TIMKEN 3329B-20024 TAPERED ROLLER BEARING FLANGED CUP
TSF bearings have flanged cups to facilitate axial location and accurately align seals in through-bored housings.
Strengths
Cup is backed against flange face to allow housing to be through-bored. Accurate alignment of housing bores. Reduced machining costs.
Applications
Machine tool spindles; Gear reduction units; Automotive transaxles; Transmissions
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23,876x81,788x81,788 mm |
|---|---|
| Logistic Weight | 255 g |
| Packaged dimensions (D x W x H) | 34,544x103,632x103,632 mm |
| Inner diameter | 39.688 mm |
| Outer diameter | 81.755 mm |
| Width | 23.812 mm |
| Bearing Clearance | cn |
| Weight | 0.29 kg |
| Series | 3300 |
| Material | chrome steel (uncoated) |
| Cage | steel |
| Total bearing width | 23.812 mm |
| Basic static load, radial - C0r | 129000 N |
| Basic dynamic load, radial - Cr | 115000 N |
Show UNSPSC/ECL@SS
£ 153.77 excl. VAT
/ Each
£ 184.52 incl. VAT
- Usually arrives within 14 working days