Precision Tapered Roller Bearing Cone
Inner diameter | 127 mm |
---|---|
Outer diameter | 155.194 mm |
Width | 38.1 mm |
Logistics dimensions (L x W x H) | 38,1x155,194x155,194 mm |
---|---|
Logistic Weight | 2043 g |
Packaged dimensions (D x W x H) | 41,402x184,15x184,15 mm |
Inner diameter | 127 mm |
Outer diameter | 155.194 mm |
Width | 38.1 mm |
Usually arrives within 14 working days