Tapered roller bearing Timken 387S/384ED, Outer diameter: 100 mm | Inner diameter: 57.15 mm | Width: 49.197 mm
Timken Tapered Roller Bearing 385
See technical informationReferences
Timken:387S/384ED
Rubix:100A4692
EAN:0053893650982


Technical specifications
| Inner diameter | 57.15 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 49.197 mm |
Product details : TIMKEN 387S-99402 TAPERED ROLLER BEARING
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 49,2x100x100 mm |
|---|---|
| Logistic Weight | 1320 g |
| Packaged dimensions (D x W x H) | 68,4276x106,3752x106,3752 mm |
| Inner diameter | 57.15 mm |
| Outer diameter | 100 mm |
| Width | 49.197 mm |
| Bearing Clearance | cn |
| Series | 385 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 254.27 excl. VAT
/ Each
£ 305.12 incl. VAT
- Delivery usually within ( 7 ) days