Axial tapered roller bearing Timken
Inner diameter | 75.184 mm |
---|---|
Outer diameter | 92.075 mm |
Width | 19.845 mm |
Packaged dimensions (D x W x H) | 93,726x93,726x25,4 mm |
---|---|
Package weight | 230 g |
Inner diameter | 75.184 mm |
Outer diameter | 92.075 mm |
Width | 19.845 mm |
Usually arrives within 14 working days