Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 938-99404 TAPERED ROLLER BEARING
Tapered roller bearing Timken 938/932CD
Tapered roller bearing Timken
References
timken:
938/932CD
rubix:
100A9541
ean:
0053893286730
Product details
Technical specifications
Product details : TIMKEN 938-99404 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3,332.28
excl. VAT
/
Each
£
3,998.74
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 25584T
Tapered roller bearing Timken JM231613, Outer diameter: 225 mm | Inner diameter: 150 mm | Width: 47 mm
Tapered roller bearing Timken M 88043/M88010
Tapered roller bearing Timken 33018-90KA8, Outer diameter: 140 mm | Inner diameter: 90 mm | Width: 32.5 mm
Tapered roller bearing NTN 4T-26824, Outer diameter: 80 mm | Inner diameter: 105 mm | Width: 19.05 mm
Tapered roller bearing Timken 795-90129, Outer diameter: 206.502 mm | Inner diameter: 120.65 mm | Width: 107.95 mm
Tapered roller bearing Timken 64450-90035, Outer diameter: 177.8 mm | Inner diameter: 114.3 mm | Width: 92.075 mm
Tapered roller bearing Timken JM734449-90N02, Outer diameter: 240.03 mm | Inner diameter: 169.926 mm | Width: 101.092 mm
Tapered roller bearing Timken 659-90035, Outer diameter: 152.4 mm | Inner diameter: 76.2 mm | Width: 95.25 mm
Tapered roller bearing Timken 28985-90040, Outer diameter: 100.076 mm | Inner diameter: 60.452 mm | Width: 55.626 mm
Tapered roller bearing Timken 32928-90KA3, Outer diameter: 190 mm | Inner diameter: 140 mm | Width: 25 mm
Tapered roller bearing NTN 4T-32310C, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 42.25 mm
Tapered roller bearing NTN 4T-2585/2523, Outer diameter: 69.85 mm | Inner diameter: 33.338 mm | Width: 23.812 mm
Tapered roller bearing FAG 33208, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 25 mm
Tapered roller bearing Timken JM718149-90N01, Outer diameter: 145.034 mm | Inner diameter: 89.916 mm | Width: 78.994 mm