Tapered roller bearing Timken LM 48549/LM48510, Outer diameter: 65.088 mm | Inner diameter: 34.925 mm | Width: 18.288 mm


LM

References
timken:LM 48549/LM48510
rubix:104A9573
ean:0053893783222
brand logo
brand logo
Technical specifications
Inner diameter34.925 mm
Outer diameter65.088 mm
Width18.288 mm
See all Specifications

Product details : TIMKEN LM48549-99401 TAPERED ROLLER BEARING


Timken is the recognized world leader in tapered roller bearings with the most extensive offering in the market. This is the basic and the most widely used type of tapered roller bearing. It consists of the inner-ring assembly and the outer ring. It is usually fitted as one of an opposing pair. During equipment assembly, single-row bearings can be “set” to the required clearance (endplay) or preload condition to optimize performance.

Technical specifications


Attributes
Inner diameter34.925 mm
Outer diameter65.088 mm
Width18.288 mm
Bearing ClearanceCN
Show UNSPSC/ECL@SS
£ 121.04 excl. VAT
/ Each
£ 145.25 incl. VAT
  • Usually arrives within 14 working days