Tapered roller bearing Timken 33108, Outer diameter: 75 mm | Inner diameter: 40 mm | Width: 20.5 mm
Taper roller bearing
See technical informationReferences
Timken:33108
Rubix:105A5058
Manufacturer :100000455
EAN:0053893752150

Product details : TIMKEN 33108-90KA1 TAPERED ROLLER BEARING
With the ability to handle both radial and axial loads, Timken® high-performance tapered roller bearings are designed to provide the greatest durability in the most compact spaces.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 85,8012x85,8012x33,3756 mm |
|---|---|
| Package weight | 492,1 g |
| Inner diameter | 40 mm |
| Outer diameter | 75 mm |
| Width | 20.5 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 23.49 excl. VAT
/ Each
£ 28.19 incl. VAT
- In stock: Next day delivery





