TIMKEN 14125A-20024 TAPERED ROLLER BEARING CONE
Timken Tapered Roller Bearing 14000
See technical informationReferences
Timken:14125A
Rubix:105A0667
Manufacturer :100040663
EAN:0053893181660


Technical specifications
| Inner diameter | 31.75 mm |
|---|---|
| Outer diameter | 69.01 mm |
| Width | 19.85 mm |
Product details : TIMKEN 14125A-20024 TAPERED ROLLER BEARING CONE
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 71,374x71,374x26,924 mm |
|---|---|
| Package weight | 211,4 g |
| Inner diameter | 31.75 mm |
| Outer diameter | 69.01 mm |
| Width | 19.85 mm |
| Series | 14000 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 28.19 excl. VAT
/ Each
£ 33.83 incl. VAT
- Delivery usually within ( 7 ) days




