Tapered roller bearing Timken HM813841-90010, Outer diameter: 127 mm | Inner diameter: 60.452 mm | Width: 90.17 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:HM813841-90010
Rubix:397A5256
EAN:0053893695235


Technical specifications
| Inner diameter | 60.452 mm |
|---|---|
| Outer diameter | 127 mm |
| Width | 90.17 mm |
Product details : TIMKEN HM813841-90010 TAPERED ROLLER BEARING
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90,17x127x127 mm |
|---|---|
| Logistic Weight | 5116 g |
| Packaged dimensions (D x W x H) | 139,7x88,9x139,7 mm |
| Inner diameter | 60.452 mm |
| Outer diameter | 127 mm |
| Width | 90.17 mm |
Show UNSPSC/ECL@SS
£ 495.61 excl. VAT
/ Each
£ 594.73 incl. VAT
- Usually arrives within 14 working days