Tapered roller bearing Timken 594/592A, Outer diameter: 152.4 mm | Inner diameter: 95.25 mm | Width: 39.688 mm
Timken Tapered Roller Bearing 595
See technical informationReferences
Timken:594/592A
Rubix:1275702
EAN:0053893651743




Technical specifications
| Inner diameter | 95.25 mm |
|---|---|
| Outer diameter | 152.4 mm |
| Width | 39.688 mm |
Product details : TIMKEN 594-99401 TAPERED ROLLER BEARING
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 39,688x152,4x152,4 mm |
|---|---|
| Logistic Weight | 2323 g |
| Packaged dimensions (D x W x H) | 49,53x160,782x160,782 mm |
| Inner diameter | 95.25 mm |
| Outer diameter | 152.4 mm |
| Width | 39.688 mm |
| Bearing Clearance | cn |
| Series | 595 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 160.81 excl. VAT
/ Each
£ 192.97 incl. VAT
- Delivery usually within ( 7 ) days