Tapered roller bearing NSK 30211J, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 22.75 mm

Tapered roller bearing 302

See technical information
References
NSK:30211J
Rubix:104A0420
Manufacturer :30211J N
EAN:00029176019876
brand logo
Technical specifications
Inner diameter55 mm
Outer diameter100 mm
Width22.75 mm
See all Specifications

Product details : NSK METRIC TAPER BEARING 30211J


Tapered roller bearings are designed so the apices of the cones formed by the raceways of the cone and cup and the conical rollers all coincide at one point on the axis of the bearing. When a radial load is imposed, an axial force component occurs; therefore, it is necessary to use two bearings in opposition or some other multiple arrangement. Among the metric design tapered roller bearings with high load capacity (HR series), some bearings have the basic number suffixed by J to conform to the specifications of ISO for the cup back face raceway diameter, cup width, and contact angle. Therefore, the cone assembly and cup of bearings with the same basic number suffixed by J are internationally interchangeable.

Technical specifications


Attributes
Inner diameter55 mm
Outer diameter100 mm
Width22.75 mm
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 21.30 excl. VAT
/ Each
£ 25.56 incl. VAT
  • Usually arrives within 14 working days