Tapered Roller Bearing Cone
Inner diameter | 68.262 mm |
---|---|
Outer diameter | 110 mm |
Width | 22 mm |
Logistics dimensions (L x W x H) | 21,996x86,589x86,589 mm |
---|---|
Logistic Weight | 477 g |
Packaged dimensions (D x W x H) | 31,75x117,602x117,602 mm |
Inner diameter | 68.262 mm |
Outer diameter | 110 mm |
Width | 22 mm |
Series | 395 |
Material | stamped steel |
Cage | steel |
Total bearing width | 22 mm |
Basic static load, radial - C0r | 125000 N |
Basic dynamic load, radial - Cr | 17600 N |
Usually arrives within 14 working days