Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Axial tapered roller bearing
TIMKEN 452-20024 TAPERED ROLLER BEARING CUP
TIMKEN 452-20024 TAPERED ROLLER BEARING CUP
Axial tapered roller bearing Timken
References
timken:
452
rubix:
397A7096
manufacturer :
100044169
ean:
0053893034027
Technical specifications
Outer diameter
107.95
mm
Width
27
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 452-20024 TAPERED ROLLER BEARING CUP
Technical specifications
Attributes
Packaged dimensions (D x W x H)
117,602
x
117,602
x
31,75
mm
Package weight
560,6
g
Outer diameter
107.95
mm
Width
27
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
51.55
excl. VAT
/
Each
£
61.86
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TIMKEN 78537-20024 TAPERED ROLLER BEARING CUP
TIMKEN 05175-20024 TAPERED ROLLER BEARING CUP
TIMKEN 28985-90049 TAPERED ROLLER BEARING DOUBLE CUP
TIMKEN L305649-99401 TAPERED ROLLER BEARING
TIMKEN 27691-20024 TAPERED ROLLER BEARING CONE
TIMKEN 495AX-20024 TAPERED ROLLER BEARING CONE
TIMKEN 350-20024 TAPERED ROLLER BEARING CONE
TIMKEN LM48510-20024 TAPERED ROLLER BEARING CUP
TIMKEN 3984-99403 TAPERED ROLLER BEARING
TIMKEN 580-99403 TAPERED ROLLER BEARING WITH FLANGE
TIMKEN 2558-20024 TAPERED ROLLER BEARING CONE
TIMKEN 32322-9X241 TAPERED ROLLER BEARING
TIMKEN 02473X-70016 TAPERED ROLLER BEARING CONE
TIMKEN 55200-20024 TAPERED ROLLER BEARING CONE
TIMKEN LM67047-20024 TAPERED ROLLER BEARING CONE