Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Axial tapered roller bearing
TIMKEN 898-20024 TAPERED ROLLER BEARING CONE
TIMKEN 898-20024 TAPERED ROLLER BEARING CONE
Axial tapered roller bearing Timken
References
timken:
898
rubix:
263A5338
manufacturer :
100057922
ean:
0053893098777
Technical specifications
Inner diameter
139.7
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 898-20024 TAPERED ROLLER BEARING CONE
Technical specifications
Attributes
Packaged dimensions (D x W x H)
228,6
x
228,6
x
60,452
mm
Package weight
5249,9
g
Inner diameter
139.7
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
599.52
excl. VAT
/
Each
£
719.42
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TIMKEN NA439SW-90043 TAPERED ROLLER BEARING DOUBLE CUP
TIMKEN 2984-99402 TAPERED ROLLER BEARING WITH FLANGE
TIMKEN A5069-20024 TAPERED ROLLER BEARING CONE
TIMKEN HM212044-20024 TAPERED ROLLER BEARING CONE
TIMKEN HM813836-20024 TAPERED ROLLER BEARING CONE
TIMKEN H715334-9X021 TAPERED ROLLER BEARING
TIMKEN 389S-20024 TAPERED ROLLER BEARING CONE
TIMKEN LL217810-20024 TAPERED ROLLER BEARING CUP
TIMKEN 25877A-20024 TAPERED ROLLER BEARING CONE
TIMKEN 493A-20024 TAPERED ROLLER BEARING CUP
TIMKEN 332-20024 TAPERED ROLLER BEARING CUP
TIMKEN 48393A-20024 TAPERED ROLLER BEARING CONE
TIMKEN NA74525-90216 DOUBLE ROW TAPERED ROLLER BEARING
TIMKEN LM104949-20024 TAPERED ROLLER BEARING CONE
TIMKEN 42688-20024 TAPERED ROLLER BEARING CONE