Tapered roller bearing Timken LM67000LA/LM67048, Inner diameter: 31.75 mm | Width: 6.83 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:LM67000LA/LM67048
Rubix:105A9325
Manufacturer :100031125
EAN:0053893432618

Product details : TIMKEN LM67000LA-902A4 TAPERED ROLLER BEARING
High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 60,5x60,5x26,9 mm |
|---|---|
| Package weight | 108,0 g |
| Inner diameter | 31.75 mm |
| Width | 6.83 mm |
| Bearing Clearance | cn |
| Series | lm67000 |
| Total bearing width | 6.83 mm |
| Basic static load, radial - C0r | 44600 N |
| Basic dynamic load, radial - Cr | 46700 N |
Show UNSPSC/ECL@SS
£ 38.32 excl. VAT
/ Each
£ 45.98 incl. VAT
- Usually arrives within 14 working days
