Axial tapered roller bearing Timken
Inner diameter | 71.437 mm |
---|---|
Outer diameter | 130 mm |
Width | 41.725 mm |
Packaged dimensions (D x W x H) | 141,732x141,732x49,022 mm |
---|---|
Package weight | 1520 g |
Inner diameter | 71.437 mm |
Outer diameter | 130 mm |
Width | 41.725 mm |
Material | stamped steel (cage) |
Cage | steel |
Usually arrives within 14 working days