Tapered Roller Bearing Flanged Cup
Outer diameter | 68.262 mm |
---|---|
Width | 11.908 mm |
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 11,938x68,326x68,326 mm |
---|---|
Logistic Weight | 78 g |
Packaged dimensions (D x W x H) | 84,582x84,582x26,67 mm |
Package weight | 77,6 g |
Outer diameter | 68.262 mm |
Width | 11.908 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days