Tapered roller bearing NTN 4T-A6075/A6157, Outer diameter: 39.992 mm | Inner diameter: 19.05 mm | Width: 12.014 mm
NTN - Tapered Roller Bearing - 4T-A6075/A6157
See technical informationReferences
NTN:4T-A6075/A6157
Rubix:204A7985
EAN:4547359668063




Technical specifications
| Inner diameter | 19.05 mm |
|---|---|
| Outer diameter | 39.992 mm |
| Width | 12.014 mm |
Product details : NTN 4T-A6075/A6157 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 39,992x39,992x12,014 mm |
|---|---|
| Logistic Weight | 70 g |
| Inner diameter | 19.05 mm |
| Outer diameter | 39.992 mm |
| Width | 12.014 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 12800 N |
| Basic dynamic load, radial - Cr | 12800 N |
Show UNSPSC/ECL@SS
£ 20.32 excl. VAT
/ Each
£ 24.38 incl. VAT
- Delivery usually within ( 3 ) days