Tapered roller bearing NSK 33005J, Outer diameter: 47 mm | Inner diameter: 25 mm | Width: 17 mm
Single row tapered roller bearings, NSK
See technical informationReferences
NSK:33005J
Rubix:230A0105
Manufacturer :33005J N
EAN:00029176094101

Product details : NSK 33005J TAPERED ROLLER BEARING
NSK Tapered Roller Bearings are capable of supporting high radial loads and axial loads in one direction. Available in two-row and four-row versions to support axial loads in both directions, these bearings can be assembled in applications with special working environments, heavy-duty cage designs are available with a wide range of advanced materials.
Technical specifications
Attributes
| Logistic Weight | 130 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 47 mm |
| Width | 17 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 11.70 excl. VAT
/ Each
£ 14.04 incl. VAT
- Usually arrives within 14 working days
