SNR - Tapered Roller Bearing - 30215A
Inner diameter | 65 mm |
---|---|
Outer diameter | 120 mm |
Width | 24.75 mm |
Inner diameter | 65 mm |
---|---|
Outer diameter | 120 mm |
Width | 24.75 mm |
Bearing Clearance | CN |
Series | 30200 |
Cage | Steel |
Reference speed | 3800 rpm |
Limit speed | 6100 rpm |
Standard | ISO 355 |
Basic static load, radial - C0r | 154 N |
Basic dynamic load, radial - Cr | 127 N |
Usually arrives within 14 working days