Tapered roller bearing Timken 93800/93125, Outer diameter: 317.5 mm | Inner diameter: 203.2 mm | Width: 63.5 mm

Timken Tapered Roller Bearing 93800

See technical information
References
Timken:93800/93125
Rubix:100A0482
EAN:0053893664927
brand logo
Technical specifications
Inner diameter203.2 mm
Outer diameter317.5 mm
Width63.5 mm
See all Specifications

Product details : TIMKEN 93800-99405 TAPERED ROLLER BEARING


Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.

Strengths

Single cone and cup. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available

Applications

Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels

Technical specifications


Attributes
Logistics dimensions (L x W x H)63,5x317,5x317,5 mm
Logistic Weight17763 g
Packaged dimensions (D x W x H)69,85x311,15x311,15 mm
Inner diameter203.2 mm
Outer diameter317.5 mm
Width63.5 mm
Bearing Clearancecn
Series93800
Materialsteel
Cagesteel
Show UNSPSC/ECL@SS
£ 1,841.11 excl. VAT
/ Each
£ 2,209.33 incl. VAT
  • Usually arrives within 14 working days