Tapered roller bearing FAG 32922, Outer diameter: 150 mm | Inner diameter: 110 mm | Width: 20 mm


Tapered roller bearing

References
fag:32922
rubix:229A3946
manufacturer :0190566800000
ean:4012801632232
brand logo
brand logo
Technical specifications
Inner diameter110 mm
Outer diameter150 mm
Width20 mm
See all Specifications

Product details : FAG 32922 TAPERED ROLLER BEARING 0190566800000


Tapered roller bearings 329, main dimensions to DIN ISO 355 / DIN 720, separable, adjusted or in pairs

Strengths

•High radial loads occur
High axial loads act on one side
Combined loads must be supported (radial and axial forces acting simultaneously)
Precise axial guidance of the shaft is required (locating bearing function)
The bearing arrangement must have very high axial rigidity
The bearing position is operated clearance-free or under preload (single bearings are adjusted against each other)
High running accuracy is required
The load carrying capacity of angular contact ball bearings is no longer sufficient and the higher speed suitability of angular contact ball bearings is not required
The bearings are not required to compensate misalignments
The design objective comprises compact, rigid and economical bearing arrangements with a high load carrying capacity

Technical specifications


Attributes
Logistic Weight1240 g
Inner diameter110 mm
Outer diameter150 mm
Width20 mm
Bearing ClearanceCN
Series329
CageOther
Reference speed2500 rpm
Limit speed4550 rpm
Total bearing width25 mm
Basic static load, radial - C0r231000 N
Basic dynamic load, radial - Cr133000 N
Show UNSPSC/ECL@SS
£ 106.18 excl. VAT
/ Each
£ 127.42 incl. VAT
  • Usually arrives within 14 working days