TIMKEN HM88613-20082 TAPERED ROLLER BEARING CUP
Tapered roller bearing outer ring Timken
See technical informationReferences
Timken:HM88613
Rubix:397A7304
EAN:0053893776583




Technical specifications
| Inner diameter | 34.925 mm |
|---|---|
| Outer diameter | 73.025 mm |
| Width | 21.443 mm |
Product details : TIMKEN HM88613-20082 TAPERED ROLLER BEARING CUP
Tapered roller bearing outer ring Timken
Technical specifications
Attributes
| Inner diameter | 34.925 mm |
|---|---|
| Outer diameter | 73.025 mm |
| Width | 21.443 mm |
| Weight | 0.5 kg |
| Series | ts |
| Thickness | 26.998 mm |
| Basic dynamic load, axial - Ca | 18600 N |
Show UNSPSC/ECL@SS
£ 37.43 excl. VAT
/ Each
£ 44.92 incl. VAT
- Delivery usually within ( 7 ) days