Tapered roller bearing NTN 4T-42381, Outer diameter: 122.4 mm | Inner diameter: 96.838 mm | Width: 28.971 mm
NTN - Tapered Roller Bearing - 4T-42381
See technical informationReferences
NTN:4T-42381
Rubix:204A7588
EAN:4547359533354




Technical specifications
| Inner diameter | 96.838 mm |
|---|---|
| Outer diameter | 122.4 mm |
| Width | 28.971 mm |
Product details : NTN 4T-42381 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 148,43x148,43x28,971 mm |
|---|---|
| Logistic Weight | 1172 g |
| Inner diameter | 96.838 mm |
| Outer diameter | 122.4 mm |
| Width | 28.971 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 215000 N |
| Basic dynamic load, radial - Cr | 138000 N |
Show UNSPSC/ECL@SS
£ 52.13 excl. VAT
/ Each
£ 62.56 incl. VAT
- Delivery usually within ( 3 ) days